Beli ball gauge set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK Ball Gap Gaugeatribut:
- Diameter precision: plus or minus5micrometre
- Sphericity: 5micrometre
- Insize Small Hole Gauge Set Contact Split Ball (Pengukur Silinder)atribut:
- Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
- Number of Pieces: 4
- Range (inch): 0.125 to 0.5
- Maximum Measurement (inch): 0.5
- Minimum Measurement (inch): 0.125
- Contact Style: Split Ball
- Locking Style: Knurled Nut
- Maximum Measurement (mm): 127
- Maximum Measuring Depth (inch): 5
- Minimum Measurement (mm): 3.18
- Shinwa Rules Mini Protractor Silveratribut:
- Material: Stainless steel SUS420J2
- Dimensions (mm): 40x1.0 (degree plate)
- Scale: 2 degree through
- Overall LengthxWidthxThickness (mm): 120x10x1.0
- Scale (mm): 100 (pole)
- Pole Length (mm): 100
- TRUSCO Number: 408-3482
- SOJIKYO Digital Scale Small (Timbangan Digital)atribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Insize Pin Gage Set (Blok Ukur)Deskripsi:- Meet DIN2269, grade 1- Made of alloy steelatribut:
- Diameter Accuracy (µm): ±1
- Hardness: HRC62-65
- SK (Niigata Seiki) Ball Gap Gauge Shape Memory SDeskripsi:The tip is a carbide ball and has excellent durability. It is possible to measure by bending the stem. The stem is made of shape memory alloy, and when placed in hot water, it returns to its original shape before bending. You can easily check the position and clearance when installing assembly parts on the production line for motorcycles and automobiles.For gap measurementatribut:
- Material: Gauge part: Carbide, Stem: Shape memory alloy, Grip: POM
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Kennedy Small Hole Gauge SetDeskripsi:Range 3mm to 13mm (1/8 Inch to 1/2 Inch) Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet. Contents: Size A: 3 to 5mm (1/8 Inch to 13/64 Inch) - 90mm overall length, Size B: 5 to 7.5mm (13/64 Inch to 19/64 Inch) - 99mm overall length, Size C: 7.5 to 10mm (19/64 Inch to 25/64 Inch) - 110mm overall length Size D: 10 to 13mm (25/64 Inch to 1/2 Inch) - 110mm overall length. For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.atribut:
- Material: Steel
- Additional Features: Hardened split ball contacts Knurled handle Supplied in plastic storage wallet
- Surface Finish: Satin
- System of Measurement: Imperial Metric
- Length: Size A - 90mm Size B - 99mm Size C - 110mm Size D - 110mm
- Part Number: KEN5181150K
- Inskam Industrial CameraDeskripsi:Spesifikasi- Kamera inspeksi Borescope endoskopi Digital Industri HD 1080Patribut:
- Color: Black + Silver
- Size (mm): 55x115
- Niigata Seiki (SK) Steel Pin GaugeDeskripsi:- A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.atribut:
- Length (mm): 50
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Niigata Seiki (SK) Pin Gauge Set AP-1atribut:
- Roundness/Cylindricity (µm): ± 0.5
- Hardness (HV): 650 or more
- Gauge Size (mm): 1000-5000
- Step (mm): 0.010
- Number of Sets: 41
- Diameter Accuracy (µm): ± 0.8
- Material: Special Gauge Steel
- TRUSCO Number: 817-7564
- Mitutoyo Dial Depth GaugeDeskripsi:Suitable for measuring the depth and steps of holes and narrow grooves. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Calibration Certificate: English proofreading certificate included
- Included Accessories: English proofreading certificate included
- Minimum Reading (mm): 0.01
- Series: 7
- TRUSCO Chamfering Measurement Gaugeatribut:
- Applications: Periphery chamfering measurement of workpiece made with lathe, special purpose lathe, and turret lathe. Milling machine drilling machine chamfering and hole chamfering measurement.
- Instrument Error (mm): ±0.25
- Material: Stainless Steel (SUS420J2)
- Measuring Range: 0.5 to 15
- Purpose of Use: To measure the size of various chamfer.
- Specifications: Chamfering
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- SK (Niigata Seiki) Electrode Gap Gauge Set ADeskripsi:You can easily measure the gap between the electrodes by applying a gauge. A set of 6 electrode feeler gauges can measure 10-15 mm. Comes with a ball chain.For measuring electrode clearance of welding machinesatribut:
- Instrumental Error (mm): ±0.2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wall Thickness (mm): 1
- SK (Niigata Seiki) Electrode Gap Gauge Set BDeskripsi:You can easily measure the gap between the electrodes by applying a gauge. A set of 6 electrode feeler gauges can measure 15-20 mm. Comes with a ball chain.For measuring electrode clearance of welding machinesatribut:
- Instrumental Error (mm): ±0.2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Wall Thickness (mm): 1
- All clear Ball gauge wireDeskripsi:This is a flexible, bendable wire-type ball gauge. It is suitable for measuring curved holes and complex, recessed areas.As a gap measuring instrument, it can be used for various purposes such as managing gaps between panels and inspection tools, measuring hole diameters, and checking for sand residue and blockages in castings.*Only products with "(Calibration Certificate/Traceability System Diagram Included)" in the product number will include the relevant documents.
Daftar Harga ball gauge set Terbaru October 2026
| SK Ball Gap Gauge | Rp999.900 |
| Insize Small Hole Gauge Set Contact Split Ball (Pengukur Silinder) | Rp419.900 |
| Shinwa Rules Mini Protractor Silver | Rp209.900 |
| SOJIKYO Digital Scale Small (Timbangan Digital) | Rp73.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Insize Pin Gage Set (Blok Ukur) | Rp4.199.900 |
| SK (Niigata Seiki) Ball Gap Gauge Shape Memory S | Rp2.299.900 |
| Kennedy Small Hole Gauge Set | Rp889.900 |
| Inskam Industrial Camera | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/eqP105917530-1.jpg)

/a9P106661369-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/dzP110060503-1.jpg)
%20Ball%20Gap%20Gauge%20Shape%20Memory%20S/cbP113732443-1.jpg)


%20Steel%20Pin%20Gauge/fvP101502571-2.jpg)

%20Pin%20Gauge%20Set%20AP-1/61P103639217-1.jpg)
/3nP105265131-1.jpg)



%20Electrode%20Gap%20Gauge%20Set%20A/p9P113728909-1.jpg)
%20Electrode%20Gap%20Gauge%20Set%20B/prP113728927-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)